ELECOM USB cable A-microB USB2.0 L-shaped 2A output Smartphone Tablet

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)1.2 * Connector not included
ColorBlack
Connector ShapeUSB (A) male-USB (Micro-B) male (type L)
Main applicationData communication between a PC with a USB (A type) terminal and a device such as a tablet PC/smartphone with a USB (Micro-B) terminal, and charging of a device such as a tablet PC/smartphone with a USB (Micro-B) terminal
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (A) male side: PC and charger with USB (A type) terminal, USB (Micro-B) male side: Tablet PC/smartphone with USB (Micro-B) terminal, etc.
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses an L-shaped connector that suppresses cable protrusion and enables smart wiring to tablet PCs. A USB cable that allows you to connect a PC or AC charger to a tablet PC for data transfer and ultra-rapid charging.

Ulasan Produk

Tidak ada ulasan