ELECOM USB cable A-microB USB2.0 2A output Smartphone Tablet

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)0.8
ColorBlack
Connector ShapeUSB (A) Male-USB (Micro-B) Male
Main applicationData communication between a PC with a USB (A type) terminal and a device such as a tablet PC/smartphone with a USB (Micro-B) terminal, and charging of a device such as a tablet PC/smartphone with a USB (Micro-B) terminal
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (A) male side: PC and charger with USB (A type) terminal, USB (Micro-B) male side: Tablet PC/smartphone with USB (Micro-B) terminal, etc.
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can charge your tablet PC in a short time! A Micro-USB cable that allows you to charge your tablet PC ultra-rapidly by using it together with an AC adapter or mobile battery that can output more than 1.5A.

Ulasan Produk

Tidak ada ulasan