ELECOM USB cable A-microB USB2.0 2A output High durability smartphone tablet

Sebelum PPN:
Rp289.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeUSB (A) Male-USB (Micro-B) Male
Main applicationFor data communication between PC with USB (A) terminal and Smartphone or etc. with USB (Micro-B) terminal, and recharging of Smartphone or etc. with USB (Micro-B) terminal.
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (A) male side: PC with USB (A) terminal and charger, mobile battery, etc./USB (Micro-B) male side: smartphone with USB (Micro-B) terminal, etc.
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a trapezoidal microB connector that makes it easy to see the front and back. A highly durable microUSB cable that enables ultra-rapid charging of smartphones when used in combination with a high-output AC charger or mobile battery.

Ulasan Produk

Tidak ada ulasan