ELECOM USB cable A-microB USB2.0 2A output High durability Flame retardant Smartphone Tablet

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (m)1.2
ColorBlack
Connector ShapeUSB (A) Male-USB (Micro-B) Male
Main applicationFor data communication between PC with USB (A) terminal and Smartphone or etc. with USB (Micro-B) terminal, and recharging of Smartphone or etc. with USB (Micro-B) terminal.
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (A) male side: PC with USB (A) terminal and charger, mobile battery, etc./USB (Micro-B) male side: smartphone with USB (Micro-B) terminal, etc.
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a trapezoidal microB connector that makes it easy to see the front and back. A highly durable microUSB cable that enables ultra-rapid charging of smartphones when used in combination with a high-output AC charger or mobile battery. Data communication is also possible by connecting to the USB port of a personal computer.
A microUSB cable that allows you to connect devices such as AC chargers, mobile batteries, and personal computers that have a USB (A type: female) interface to smartphones that have a USB (Micro B type: female) interface for charging and data communication. Designed to minimize the voltage drop, you can fully demonstrate the charging performance of your smartphone. When used in combination with a high-output AC charger or mobile battery, the charging time can be significantly reduced. The smartphone must support charging with a current of 1A or higher. For safety, use an AC charger or mobile battery with a rated output of 1.5A or higher. Data communication is possible by connecting to a computer, and it is ideal for transferring image files and data files from smartphones to a computer. Ultra-rapid charging is not possible when connected to a computer. It supports high-speed data transfer of 480 Mbps conforming to the USB 2.0 standard. Uses a long bush structure that does not easily break and a highly durable mesh cable. Due to the high-density wiring, it is slim but more than 10 times more durable than usual. Compared to the manufacturer The double shielded cable that prevents noise from entering from the outside is adopted. Uses gold-plated pins that are resistant to rust and suppress signal deterioration, improving durability and safety. It uses a trapezoidal microB connector that is easy to understand on the front and back and easy to insert and remove. Uses flame-retardant materials to improve safety. It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances). A simple package with little dust.

Ulasan Produk

Tidak ada ulasan