ELECOM USB cable A-microB USB2.0 2A output durable smartphone tablet

Sebelum PPN:
Rp159.900 - Rp219.900
Spesifikasi
Connector ShapeUSB (A) Male-USB (Micro-B) Male
Main applicationFor data communication between PC with USB (A) terminal and Smartphone or etc. with USB (Micro-B) terminal, and recharging of Smartphone or etc. with USB (Micro-B) terminal.
PlugGold plated pin
ShieldingDouble
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (A) male side: PC with USB (A) terminal and charger, mobile battery, etc./USB (Micro-B) male side: smartphone with USB (Micro-B) terminal, etc.
Transfer Speed (Mbps)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a trapezoidal microB connector that makes it easy to see the front and back. A microUSB cable that enables ultra-rapid charging of smartphones when used in combination with a high-output AC charger or mobile battery.
A microUSB cable that allows you to connect devices such as AC chargers, mobile batteries, and personal computers that have a USB (A type: female) interface to smartphones that have a USB (Micro B type: female) interface for charging and data communication.
This product is designed to minimize the voltage drop, so you can fully demonstrate the charging performance of your smartphone. When used in combination with a high-output AC charger or mobile battery, the charging time can be significantly reduced.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration, improving durability and safety. Uses flame-retardant materials to improve safety.
Data communication between a computer with a USB (A) terminal and a device such as a smartphone with a USB (Micro-B) terminal, and charging of a device such as a smartphone with a USB (Micro-B) terminal
* The smartphone must support charging with a current of 1A or more.
* For safety, when charging a smartphone that supports ultra-rapid charging from an AC charger or mobile battery, use a smartphone with a rated output of 1.5A or more.

Ulasan Produk

Tidak ada ulasan