Spesifikasi
| Cable Length (m) | 0.1 * Connector not included |
|---|---|
| Cable Thickness (mm) | 3.2 |
| Color | Black |
| Conform to | (USB Power Delivery)x |
| Connector Shape | USB2.0 Standard-A male-USB Type-C male |
| Package | Blister + paper mount |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Standard | Compliant with USB2.0 standard |
| Suitable Models | PC, charger, mobile battery equipped with USB Standard-A terminal, smartphone/tablet equipped with USB Type-C terminal, etc. |
| Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses a soft cable that is hard to get addicted and easy to use! A USB 2.0 cable that can connect a PC / charger equipped with a USB Standard-A terminal to a smartphone equipped with a USB Type-C terminal.
Feature
Specification[Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan




















































































































































