ELECOM USB Cable AC USB2.0 Slim Extra Fine Type C Smartphone Tablet

Sebelum PPN:
Rp209.900 - Rp259.900
Spesifikasi
Conform to(USB Power Delivery)x
Connector Shape[1] USB Type-C(TM) plug, [2] USB-A plug
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardCompliant with USB2.0 standard
Suitable ModelsComputers, chargers, and mobile batteries with USB-A ports, and smartphones and tablets with USB Type-C ports. *USB Type-C and USB-C are trademarks of USB Implementers Forum.
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-fine cable type that is thin and easy to handle. USB cable that allows charging and data communication by connecting a PC / charger equipped with a USB-A terminal to a smartphone equipped with a USB Type-C (TM) terminal

Ulasan Produk

Tidak ada ulasan