ELECOM USB Cable AC USB2.0 High Durability Flame Retardant Type C Smartphone Tablet

Sebelum PPN:
Rp269.900 - Rp289.900
Spesifikasi
Cable Thickness (mm)3.2
ColorBlack
Conform to(USB Power Delivery)x
Connector ShapeUSB2.0 Standard-A male-USB Type-C male
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardCompliant with USB2.0 standard
Suitable ModelsPC, charger, mobile battery equipped with USB Standard-A terminal, smartphone/tablet equipped with USB Type-C terminal, etc.
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly durable model that is resistant to disconnection. Equipped with a new standard USB Type-C connector! A USB 2.0 cable that can connect a computer / charger equipped with a USB Standard-A terminal to a smartphone equipped with a USB Type-C terminal.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan