ELECOM USB Cable AC USB2.0 Flame Retardant Type C Smartphone Tablet

Sebelum PPN:
Rp189.900 - Rp219.900
Spesifikasi
Cable Length (m)1.2* including connector
Cable Thickness (mm)3.5
Conform to(USB Power Delivery)x
Connector ShapeUSB2.0 Standard-A male-USB Type-C male
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardCompliant with USB2.0 standard
Suitable ModelsPC, charger, mobile battery equipped with USB Standard-A terminal, smartphone/tablet equipped with USB Type-C terminal, etc.
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various color variations. A USB 2.0 cable that can connect a PC / charger equipped with a USB Standard-A terminal to a smartphone equipped with a USB Type-C terminal.
It is a USB 2.0 cable that can be charged and data transferred by connecting a smartphone or tablet equipped with USB Type-C to a computer, charger, mobile battery, etc. equipped with USB Standard-A. A color USB Type-C cable with a wide variety of colors. The new standard USB Type-C connector can be inserted on both sides regardless of the back or front. Connected devices can be charged with a large current of up to 5V and 3A. The supplied current value varies depending on the performance of the personal computer used. USB PD (Power-Delivery) is not supported. High-speed data transfer of up to 480 Mbps is possible. Uses flame-retardant materials to improve safety. The double shielded cable which protects a signal from the interference of external noise is adopted. Uses gold-plated pins that are resistant to rust and suppress signal deterioration. It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances). A simple package with little dust.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan