ELECOM USB Cable AC USB2.0 Compliant Soft Flame Retardant Type C Smartphone Tablet

Sebelum PPN:
Rp209.900 - Rp239.900
Spesifikasi
Cable Thickness (mm)3.2
Conform to(USB Power Delivery)x
Connector ShapeUSB2.0 Standard-A male-USB Type-C male
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardCompliant with USB2.0 standard
Suitable ModelsPC, charger, mobile battery equipped with USB Standard-A terminal, smartphone/tablet equipped with USB Type-C terminal, etc.
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a soft cable that is hard to get addicted and easy to use! A USB 2.0 cable that can connect a PC / charger equipped with a USB Standard-A terminal to a smartphone equipped with a USB Type-C terminal.
It is a USB 2.0 cable that can be charged and data transferred by connecting a smartphone or tablet equipped with USB Type-C to a computer, charger, mobile battery, etc. equipped with USB Standard-A. The USB Type-C connector can be inserted on both sides regardless of the back or front. Connected devices can be charged with a large current of up to 5V and 3A. The supplied current value varies depending on the performance of the personal computer used. USB PD (Power-Delivery) is not supported. High-speed data transfer of up to 480 Mbps is possible. Uses flame-retardant materials to improve safety. Uses a soft cable that is hard to get addicted and easy to use. The double shielded cable which protects a signal from the interference of external noise is adopted. Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan