ELECOM USB cable AC USB2.0 compliant Flame retardant Type C Smartphone Tablet

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (m)1.2 * Connector not included
Cable Thickness (mm)3.2
Conform to(USB Power Delivery)x
Connector ShapeUSB2.0 Standard-A male-USB Type-C male
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardCompliant with USB2.0 standard
Suitable ModelsPC, charger, mobile battery equipped with USB Standard-A terminal, smartphone/tablet equipped with USB Type-C terminal, etc.
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Color Type-C cable with various expressions! When used in combination with a high-output AC charger or mobile battery, you can charge your smartphone ultra-rapidly. Data communication is also possible by connecting to the USB port of a personal computer.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan