ELECOM USB cable AC USB2.0 certified Product with temperature detection function Type C Smartphone Tablet

Sebelum PPN:
Rp149.900 - Rp179.900
Spesifikasi
Cable Thickness (mm)3.5
ColorBlack
Conform to(USB Power Delivery)x
Connector ShapeUSB2.0 Standard-A male-USB Type-C male
PackagePET box + paper mount
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsPC, charger, mobile battery equipped with USB Standard-A terminal, smartphone/tablet equipped with USB Type-C terminal, etc.
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a heat generation prevention function that detects abnormal heat generation with a temperature detection element and prevents accidents. Regularly certified product of "Certified Hi-Speed USB (USB2.0)" which is a USB 2.0 standard! Connection between a PC / charger equipped with a USB Standard-A terminal and a smartphone equipped with a USB Type-C terminal USB 2.0 cable that can be used.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan