ELECOM USB cable AC USB2.0 certified product Type C Smartphone Tablet

Sebelum PPN:
Rp119.900 - Rp189.900
Spesifikasi
Conform to(USB Power Delivery)x
Connector ShapeUSB2.0 Standard-A plug to USB Type-C(TM) plug
PackagePET box + paper mount
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsPC, charger, mobile battery equipped with USB Standard-A terminal, smartphone/tablet equipped with USB Type-C terminal, etc.
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regularly certified product of "Certified Hi-Speed USB (USB2.0)" which is the standard of USB2.0! Equipped with a new standard USB Type-C connector! PC / charger equipped with USB Standard-A terminal and USB Type -USB 2.0 cable that can be connected to smartphones equipped with a C terminal.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan