ELECOM USB Cable AC USB2.0 Certified High Durability Type C Smartphone Tablet

Sebelum PPN:
Rp299.900 - Rp359.900
Spesifikasi
Cable Thickness (mm)3.2
ColorBlack
Conform to(USB Power Delivery)x
Connector ShapeUSB2.0 Standard-A male-USB Type-C male
PackagePET box + paper mount
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsPC, charger, mobile battery equipped with USB Standard-A terminal, smartphone/tablet equipped with USB Type-C terminal, etc.
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB 2.0 cable that connects a smartphone or tablet equipped with USB Type-C to a computer, charger, mobile battery, etc. equipped with USB Standard-A for charging and data transfer. This is an officially certified product of "Certified Hi-Speed USB (USB2.0)", which is the USB2.0 standard. Connected devices can be charged with a maximum current of 5V and 3A. *The supplied current value varies depending on the performance of the computer you use. USB PD (Power-Delivery) is not supported. High-speed data transfer of up to 480Mbps is possible. Three new designs have been adopted to increase durability, especially at the base of the connector, which is prone to disconnection. *Passed 10 times the durability test of the manufacturer's conventional products. By increasing the density of internal wiring, we have adopted a high-density wiring structure that strengthens its durability against bending. Nylon mesh is used for the outer skin to prevent scratches on the cable surface. Adopts a long bush structure that makes the bush longer than usual to reduce the burden on the plug part. Uses flame-retardant materials to increase safety. A double shielded cable is used to protect the signal from external noise interference. Uses gold-plated pins that are resistant to rust and reduce signal deterioration. This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electronic and Electronic Equipment).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan