ELECOM USB cable AC USB2.0 Antibacterial Antivirus L-shaped connector Certified product Type C Smartphone Tablet

Sebelum PPN:
Rp209.900 - Rp299.900
Spesifikasi
Cable Thickness (mm)3.5
Conform to(USB Power Delivery)x
Connector Shape[1] USB Type-C(TM) male, [2] USB-A male
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardUSB 2.0 standard certified product
Suitable ModelsPCs, chargers, mobile batteries with USB-A terminals, smartphones and tablets with USB Type-C (TM) terminals, etc. * USB Type-C and USB-C are trademarks of USB Implementers Forum
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An L-shaped connector is used to enable neat wiring with little protrusion. A regular certified product of "Certified Hi-Speed USB (USB2.0)" which is a standard of USB2.0. A USB 2.0 cable that allows you to connect a PC / charger equipped with a USB-A terminal to a smartphone equipped with a USB Type-C (TM) terminal.

Ulasan Produk

Tidak ada ulasan