ELECOM USB cable AC Silicon material High durability RoHS Simple package Type C Smartphone Tablet

Sebelum PPN:
Rp249.900 - Rp279.900
Spesifikasi
Cable Thickness (mm)4.3
Conform to(USB Power Delivery)x
Connector Shape[1] USB Type-C(TM) male, [2] USB-A male
PackageBag + sticker
PlugGold plated pin
ShieldingNo shield
StandardCompliant with USB2.0 standard
Suitable ModelsPCs, chargers, mobile batteries with USB-A terminals, smartphones and tablets with USB Type-C (TM) terminals, etc. * USB Type-C and USB-C are trademarks of USB Implementers Forum
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB cable that uses a silicon material and has a soft and smooth feel. It has high durability and is hard to fold, so it is recommended to bundle and carry for mobile use. You can charge and perform data communication by connecting a PC / charger equipped with a USB-A terminal to a smartphone equipped with a USB Type-C (TM) terminal.

Ulasan Produk

Tidak ada ulasan