ELECOM USB Cable A to B for HDD 2m

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeUSB (A) male-USB (B) male
Ferrite CoreO
PlugGold plated pin connector
ShieldingDouble shield
StandardUSB 2.0 standard (HI-SPEED mode) certification
Suitable ModelsTVs with USB (A type) terminals, personal computers, HDDs with USB (B type) terminals, etc.
Supported Transfer Speed (Mbps)Up to 480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a ferrite core that can reduce noise and read errors. A USB VIDEO cable (USB2.0 Standard A-USB2.0 Standard B) that allows you to connect a TV and an external HDD for recording and playback.
A USB VIDEO cable that allows you to record and play TV programs by connecting a TV to an external HDD.
It is a regular certified product of "Certified Hi-Speed USB (USB2.0)" which is a standard of USB2.0.
A USB cable with specifications specialized for connecting a TV and HDD.
It is equipped with a ferrite core that can reduce high-frequency noise from peripheral devices and HDD read errors.
The wire has a double shield. It is a specification that is more resistant to external noise in combination with a ferrite core.
Uses a gold-plated connector that is resistant to rust and prevents aging and signal deterioration.
The length of the cable is 2m. With plenty of length, you can wire it anywhere you like, either behind the TV or in the rack.
* Can also be used with devices equipped with USB 1.1.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan