ELECOM USB cable 4in1 (type C + USB A - USB type C + microB) PD 60W compatible smartphone tablet

Sebelum PPN:
Rp389.900 - Rp439.900
Spesifikasi
Cable Thickness (mm)4
Conform to[USB Power Delivery] O (only when using USB Type-C (TM) to USB Type-C (TM))
Connector Shape(1)USB Type-C(TM),(2)USBType-C(TM),(3)USB-A,(4)USB Micro-B
PackageBags, stickers
ShieldingDouble shield
Suitable ModelsUSB-A side: Computers with USB-A terminals, AC chargers, etc. USB Micro-B side: Mobile batteries with USB Micro-B terminals, e-cigarettes, etc. USB Type-C(TM) side: AC chargers, smartphones, tablets, etc. with USB Type-C(TM) terminals
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 4in1 USB cable that can change the connector according to the device. You can eliminate the hassle of preparing multiple cables for data transfer and charging according to the connector of the device. Charge / data communication is possible for smartphones, tablets, and other USB-powered devices.
* When using USB Type-C (TM) to USB Type-C (TM), it supports USB Power Delivery (up to 60W).

Ulasan Produk

Tidak ada ulasan