ELECOM USB cable (USB2.0 compatible) AB type twisted pair cable RoHS compliant USB(A)[male]-USB(B)[male]
Spesifikasi
| Connector Shape | USB-A plug to USB-B plug |
|---|---|
| Plug | Gold plate |
| Shielding | Double |
| Standard | USB2.0 standard (HI-SPEED mode) certified |
| Suitable Models | Computers with USB-A ports, USB hubs, and USB peripheral devices |
| Transfer Speed (Mbps) | 480 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with USB 2.0 high speed mode! Eco-friendly USB cable compliant with EURoHS directive (10 substances). It can be used with all peripheral devices equipped with a USB (B) interface, such as USB hubs, USB printers, USB scanners, and USB modems from various companies.
An environment-friendly USB cable that supports USB 2.0 high-speed mode.
It can be used with all peripheral devices equipped with a USB (B) interface, such as USB hubs, USB printers, USB scanners, and USB modems from various companies.
A halogen-free material that does not contain halogen-based substances is used for the outer skin of the cable.
Uses environmentally friendly lead-free solder.
A simple packaging type that is environmentally friendly and requires less dust.
Uses gold-plated pins that are less likely to cause rust and signal deterioration.
The double shield which is hard to receive the interference of the external noise is adopted as a cable part.
Since it is a twisted pair cable, it is less susceptible to external noise interference and realizes stable data transfer.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
An environment-friendly USB cable that supports USB 2.0 high-speed mode.
It can be used with all peripheral devices equipped with a USB (B) interface, such as USB hubs, USB printers, USB scanners, and USB modems from various companies.
A halogen-free material that does not contain halogen-based substances is used for the outer skin of the cable.
Uses environmentally friendly lead-free solder.
A simple packaging type that is environmentally friendly and requires less dust.
Uses gold-plated pins that are less likely to cause rust and signal deterioration.
The double shield which is hard to receive the interference of the external noise is adopted as a cable part.
Since it is a twisted pair cable, it is less susceptible to external noise interference and realizes stable data transfer.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
SpecificationHalogen-free, lead-free solder used. [Twisted pair cable (communication line)]
Ulasan Produk
Tidak ada ulasan



















































































































































%20AB%20type%20twisted%20pair%20cable%20RoHS%20compliant%20USB(A)%5Bmale%5D-USB(B)%5Bmale%5D/8iP113446306-13.jpg)
