ELECOM USB Cable (USB A - USB B) USB3.0 RoHS Directive Compliant UL Standard Compliant Environmentally Friendly Package Black
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB3.0 Standard-A Male to USB3.0 Standard-B Male |
| Package | Environmentally friendly packaging (clear PE bag + model number label) |
| Plug | Gold plated pin |
| Shielding | Triple shield |
| Standard | USB 3.0 certified, UL standard (E527475, E527476, STYLE 2725) |
| Suitable Models | PC with USB3.0 Standard-A terminal and PC peripherals with USB3.0 Standard-B terminal |
| Transfer Rate (Gbps) | Maximum 5*Theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB3.0-A to USB3.0-B cable compatible with UL standards that has obtained USB regular certification. An eco-friendly cable that complies with the EU RoHS Directive (10 substances) and uses an eco-friendly package.
Feature
Specification[Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB3_0%20RoHS%20Directive%20Compliant%20UL%20Standard%20Compliant%20Environmentally%20Friendly%20Package%20Black/7tP113446281-2.jpg)
