ELECOM USB Cable (USB A - USB B) USB2.0 RoHS Directive Compliant UL Standard Compliant Environmentally Friendly Package Black
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB-A male to USB-B male |
| Package | Environmentally friendly packaging (clear PE bag + model number label) |
| Plug | Gold plated pin |
| Standard | USB 2.0 certified, UL standard (E527475, E527476, STYLE 2725) |
| Suitable Models | Computers with USB-A terminals and devices with USB-B terminals |
| Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a USB2.0-A - USB2.0-B cable compatible with UL standards that has acquired USB regular certification. An eco-friendly cable that complies with the EU RoHS Directive (10 substances) and uses an eco-friendly package.
Feature
Specification[Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB2_0%20RoHS%20Directive%20Compliant%20UL%20Standard%20Compliant%20Environmentally%20Friendly%20Package%20Black/7bP113446263-2.jpg)
