ELECOM USB cable (USB A - miniB) USB2.0 RoHS directive compliant UL standard compliant Environmentally friendly package Black
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB-A Male to USB Mini-B Male |
| Package | Environmentally friendly packaging (clear PE bag + model number label) |
| Plug | Gold plated pin |
| Standard | USB 2.0 certified, UL standard (E527475, E527476, STYLE 2725) |
| Suitable Models | Computers with USB-A terminals and devices with USB Mini-B terminals |
| Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB2.0-A to USB2.0 Mini-B cable that supports UL standards and achieves long-term supply with fixed specifications. It is a USB certified cable. An eco-friendly cable that complies with the EU RoHS Directive (10 substances) and uses an eco-friendly package.
Feature
Specification[Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB2_0%20RoHS%20directive%20compliant%20UL%20standard%20compliant%20Environmentally%20friendly%20package%20Black/6tP113446245-2.jpg)
