ELECOM USB cable (USB A - microB) USB3.0 RoHS directive compliant UL standard compliant Environmentally friendly package Black

Sebelum PPN:
Rp219.900 - Rp279.900
Spesifikasi
Cable Thickness (mm)About 4.8
ColorBlack
Connector ShapeUSB3.0 Standard-A Male to USB3.0 Micro-B Male
PackageEnvironmentally friendly packaging (clear PE bag + model number label)
PlugGold plated pin
ShieldingTriple shield
StandardUSB 3.0 certified, UL standard (E527475, E527476, STYLE 2725)
Suitable ModelsPC with USB3.0 Standard-A terminal and PC peripherals with USB3.0 Micro-B terminal
Transfer Rate (Gbps)Maximum 5*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB3.0-A to USB3.0 Micro-B cable compatible with UL standards, which has obtained USB regular certification. An eco-friendly cable that complies with the EU RoHS Directive (10 substances) and uses an eco-friendly package.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan