ELECOM USB A to C Cable for PS5/PS4 USB2.0 2m [USB-C port equipped controller, external HDD SSD, etc. compatible]

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (m)Approximately 2 *Does not include connector
Cable Thickness (mm)About 3.5
Conform to(USB Power Delivery)x
Connector ShapeUSB-A plug to USB Type-C(TM) plug
EnvironmentTHINK ECOLOGY mark
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardHi-Speed USB (USB 2.0) compliant
Suitable ModelsGame consoles with USB-A ports, controllers, external HDDs, SSDs, etc. with USB Type-C ports
Transfer Speed (Mbps)Up to 480 * theoretical value
Type of CableStandard
Wattage (W)Maximum 15W (supported)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB Type-C(TM) cable can charge PS5(TM) controllers. It supports up to 15W charging, ensuring stable controller charging.
This is a Hi-Speed USB (USB 2.0) compliant cable that can be used to connect a controller, external HDD, SSD, etc. with a USB Type-C(TM) port to a game console with a USB-A port for charging and data transfer.
*Not compatible with charging PlayStation(R) 4 controllers.
*When connecting a PS5/4(TM) to an external HDD/SSD, only image and video data captured on the PS5/4(TM) is supported. You cannot use the external HDD/SSD as extended storage to transfer game or app data.
Connected devices can be charged at up to 15W (5V/3A).
*The amount of power supplied will vary depending on the performance of the computer you are using. USB Power Delivery is not supported.
Data transfer up to 480Mbps is possible. *Theoretical value
Flame-retardant materials are used to enhance safety.
It uses a double shielded cable to protect the signal from external noise interference.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan