ELECOM USB 3.2 Gen 1 (USB-A x 3) Bus-Powered Hub, Compact, Slim, 10cm Cable Length
Spesifikasi
| Cable Length (cm) | Approx. 10 * Connector not included |
|---|---|
| Conform to | [VCCI Class B] compliant |
| Connector Specifications | [Upstream] USB-A plug x 1<USB 5Gbps(USB3.2(Gen1))/USB2.0/USB1.1> |
| Mass (g) | About 30 |
| Operating Environment | Temperature: 5°C to 40°C, humidity: 30% to 80% (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 78 x 29 x 10 *Cable not included |
| Power Supply Method | Bus power |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/10,macOS Sonoma 14 |
| USB Port Number | [Downstream] USB-A port x 3<USB 5Gbps(USB3.2(Gen1))> |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with three USB-A ports, you can connect a mouse, keyboard, USB memory stick, and more all to this device.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
Supports USB 5Gbps (USB 3.2 (Gen 1)), achieving transfer speeds 10 times faster than USB 2.0. *Theoretical value
*To use USB 5Gbps (USB3.2 (Gen1)), the device must be compatible with USB 5Gbps (USB3.2 (Gen1)).
Its compact design, measuring approximately 10mm thick and weighing approximately 30g, has limited functionality and is convenient to carry around when working from home, on business trips, or traveling.
All ports are located on the front and can be connected from the same direction, allowing for neat wiring without taking up too much space around your desk.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 10 cm, making it easy to handle.
This is a bus-powered type that does not require an AC adapter.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
Supports USB 5Gbps (USB 3.2 (Gen 1)), achieving transfer speeds 10 times faster than USB 2.0. *Theoretical value
*To use USB 5Gbps (USB3.2 (Gen1)), the device must be compatible with USB 5Gbps (USB3.2 (Gen1)).
Its compact design, measuring approximately 10mm thick and weighing approximately 30g, has limited functionality and is convenient to carry around when working from home, on business trips, or traveling.
All ports are located on the front and can be connected from the same direction, allowing for neat wiring without taking up too much space around your desk.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 10 cm, making it easy to handle.
This is a bus-powered type that does not require an AC adapter.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Bus-Powered%20Hub%2C%20Compact%2C%20Slim%2C%2010cm%20Cable%20Length/44P113446148-6.jpg)
