ELECOM USB 3.2 (Gen 1) Type-C Flash Drive with Strap Hole, Compact, Security Feature Compatible

Sebelum PPN:
Rp509.900 - Rp1.899.900
Spesifikasi
ColorSilver
Connector ShapeUSB Type-C(TM) *This product is equipped with only a USB Type-C connector. Please use it with devices equipped with a USB Type-C port.
InterfaceUSB 5Gbps(USB3.2(Gen1)/USB3.1(Gen1)/USB3.0)/USB2.0
Mass (g)About 5
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 29.8x12.4x4.9
Power Supply MethodUSB bus power
Security FunctionPASS (Password Authentication Security System) [security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [encryption security software with automatic password authentication function]
Suitable Models[Security software] Compatible with Windows PCs running Windows 11/10, and Macs running macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12. *Not compatible with Android, iOS, or iPadOS.
Supported OSWindows 11/10,macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12,iOS 18/17,iPadOS 18/17/16,Android 15/14/13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transferring data from your smartphone has never been easier! This USB flash drive features a USB Type-CTM connector that can be inserted even with a smartphone case on. Easily back up important data like videos and images. Note: It may not fit into some cases with unusual shapes, such as cases with thick connectors.
This is a USB memory stick with a USB Type-C(TM) connector that can be inserted into a smartphone even with the smartphone case on.
*Compatible with all ELECOM smartphone cases released after 2023. Cases made by other manufacturers may not be compatible with special shapes, such as cases with thick connectors.
You can plug it directly into an iPhone, iPad, Android smartphone, or other device with a USB Type-C port to transfer data such as videos and images.
*This product is equipped with only a USB Type-C connector. Please use it with devices equipped with a USB Type-C port.
This single product can also be used to transfer data between different devices, such as Windows PCs, Macs, smartphones, and tablets.
The device is only about 2cm long, so it won't get in the way of your smartphone even when plugged in. You can leave it plugged in even during lengthy backups.
Supports USB 5Gbps/USB3.2 (Gen1)/USB3.1 (Gen1)/USB3.0, achieving a maximum data transfer speed of 120MB/s during read.
*The maximum transfer speed is an actual measurement value in the manufacturer's environment and is not guaranteed in all environments.
It is backward compatible with USB 2.0 and can be directly connected to computers and devices that support USB 2.0.
You can use the encryption security software "PASS (Password Authentication Security System) x AES" or "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the manufacturer's website.
When using "PASS (Password Authentication Security System)," no password entry is required to access the USB memory stick on pre-registered computers (up to three computers). However, when connected to an unregistered computer, a password entry is required, preventing data leakage in the event of theft or loss.
When using "PASS (Password Authentication Security System) x AES," data stored is encrypted using the highly reliable and robust encryption method "AES256bit," preventing the leakage of important data even in the unlikely event of loss or theft.
*This security software is not compatible with Android OS, iOS, or iPad OS.
It can also be used with Windows user privileges, so it is recommended for corporate implementation.
The warranty period is one year, so you can use it with peace of mind.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan