ELECOM Universal TV Remote Control Compatible with 12 Manufacturers, Video Streaming Service Switching Buttons, Ready to Use with Setup Code

Sebelum PPN:
Rp439.900
Spesifikasi
Battery LifeApproximately 1 year *Depending on usage
Communication ProtocolInfrared (IR) method
Included AccessoriesUser manual, symbol button assignment list sticker
Mass (g)Approx. 96 *Excluding batteries
Number of Buttons60 button
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 49x212x25
Suitable BatteryTwo AAA alkaline batteries *This product does not come with batteries. Please purchase them separately.
Suitable ModelsTelevisions (Panasonic/Hitachi/Sharp/Toshiba/Sony/Mitsubishi/LG/Hisense/Aiwa/Azuma/Orion/Funai) *Please check the ELECOM website for compatibility information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When your remote is lost or broken, this simple multi-TV remote control is ready to use with just four easy-to-set buttons. Compatible with TVs from 12 manufacturers, it features a built-in video streaming service and 4K buttons for one-click switching. The shape fits comfortably in your hand and the buttons have a clicky feel, making operation comfortable. It's also recommended for those who find their current remote difficult to use.
This is a simple multi-TV remote control that can be used immediately by entering the setting number. Point the remote at the TV, press and hold the power button on the remote, press the manufacturer's setting number, and then release the power button to complete the setting. You can use it right away.
This is also recommended for those who have lost or broken their remote control, or for those who find their current remote control difficult to use due to its placement or feel when pressing it.
Compatible with 12 TV manufacturers (Panasonic/Hitachi/Sharp/Toshiba/Sony/Mitsubishi/LG/Hisense/Aiwa/Azuma/Orion/Funai).
Compatible with digital television (digital terrestrial/BS/CS/4K).
It is equipped with a comprehensive 60 buttons. In addition to basic operations, it supports functions specific to each manufacturer. It can be used in the same way as the remote control that comes with the manufacturer.
You can switch between three video streaming services (YouTube, Netflix, Amazon Prime Video) with one click. *Compatible TVs only.
The included sticker lists the symbol button assignments. These stickers allow you to check the functions assigned to the 12 symbol buttons (A to L), each with a different function depending on the manufacturer. Attach them to the back of your remote control.
The "setting mode retention function" retains the set mode even when the battery is removed, eliminating the need to reset the settings when replacing the battery.
It supports the three most common ways to operate a remote control: pinch, hold, and place.
The recesses on the sides and back make it easy to hold, and the button shape fits comfortably in your fingers, allowing for comfortable operation in any way.
The buttons feature a metal dome that feels comfortable to press, and the click is noticeable even when pressed slightly off-center, making them comfortable to use.
This product has been confirmed to work with televisions released after 2012 (as of January 2024).
Before purchasing, please check the compatibility status of your TV on the ELECOM website. Compatibility status is updated regularly (as of January 2024).
*This product was developed based on devices released up to January 2024, but it may not be compatible with some TVs or some functions may not be available.
Equipped with two signal LEDs, it makes it easier for signals to reach a wide area.
The remote control is compact and easy to operate, measuring approximately 4.9 cm wide and 21.2 cm long.
*If the TV or the included remote control does not have a function on this product, that function cannot be used. Also, if the TV or the included remote control has a function on this product, that function cannot be used.
*This product does not come with batteries. Please prepare two AAA alkaline batteries separately.

Ulasan Produk

Tidak ada ulasan