ELECOM Ultra-compact Type-C USB flash drive, can be left plugged in, 200MB/s read speed, USB 5Gbps, compatible with smartphones and PCs, AES 256-bit encryption

Sebelum PPN:
Rp3.099.900
Spesifikasi
Capacity256GB
ColorGray
Connector ShapeUSB Type-C(TM)
Data Packet RateMaximum read speed: 200MB/s (Maximum transfer speed is measured in the manufacturer's environment and is not guaranteed in all environments.)
InterfaceUSB 5Gbps(USB3.2(Gen1)/USB3.1(Gen1)/USB3.0)/USB2.0
Mass (g)About 3
Outer Dimensions (mm)Width approx. 20 x Depth approx. 14 x Height approx. 9 (excluding connectors)
Power SupplyUSB bus power
Security FunctionPASS (Password Authentication Security System) [security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [encryption security software with automatic password authentication function]
Suitable ModelsSecurity software: Windows PC running Windows 11/10, Mac running macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11
Supported OS(Android)Android 15/14/13,(Windows)Windows 11/10,(iOS)iOS 18/17,(iPadOS)iPadOS 18/17/16,(macOS)macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ultra-compact USB flash drive features a USB Type-CTM connector that fits neatly into your laptop. It supports USB 5Gbps (USB 3.2 (Gen1)/USB 3.1 (Gen1)/USB 3.0) and achieves high-speed read speeds of up to 200MB/s. Its 256GB capacity makes it ideal for laptops.
Its ultra-compact design means that when inserted into a laptop, the device is only about 9mm high. Because the device doesn't protrude too much, it doesn't get in the way even when inserted, and it's easy to carry around.
This USB flash drive features a USB Type-CTM connector, allowing for easy use even when connected. It's compatible with a variety of devices equipped with a USB Type-C port, including PCs, smartphones, and AI PCs. Simply plug it directly into your device to instantly transfer or back up data such as videos and images.
*This product is equipped with only a USB Type-C connector. Please use it with devices equipped with a USB Type-C port.
This single product can also be used to transfer data between different devices, such as Windows PCs, Macs, smartphones, and tablets.
It supports USB 5Gbps (USB3.2 (Gen1) / USB3.1 (Gen1) / USB3.0) and, despite its compact size, achieves a maximum data transfer speed of 200MB/s when reading.
*The maximum transfer speed is an actual measurement value in the manufacturer's environment and is not guaranteed in all environments.
It is backward compatible with USB 2.0 and can be directly connected to computers and devices that support USB 2.0.
It can also be used with Windows user privileges, so it is recommended for corporate implementation.
The warranty period is one year, so you can use it with peace of mind.
Data can be saved using the file management app that comes standard on devices such as smartphones and tablets.
*Not compatible with the manufacturer's file management app "Extorage Link."
You can use the encryption security software "PASS (Password Authentication Security System) x AES" or "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the manufacturer's website.
When using "PASS (Password Authentication Security System)," no password entry is required to access the USB memory stick on pre-registered computers (up to three computers). However, when connected to an unregistered computer, a password entry is required, preventing data leakage in the event of theft or loss.
When using "PASS (Password Authentication Security System) x AES," data stored is encrypted using the highly reliable and robust encryption method "AES256bit," preventing the leakage of important data even in the unlikely event of loss or theft.
The security software is also compatible with Mac, allowing data to be exchanged between Windows and Mac computers.
*The security software is not compatible with Android OS, iOS, or iPad OS.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product comes in an outer box designed to increase transportation efficiency and reduce environmental impact.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan