ELECOM Type-C video conversion adapter USB TypeC-HDMI

Sebelum PPN:
Rp479.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)5
ColorBlack
Connector ShapeType-C male-HDMI female
PlugGold plate
ShieldingTriple shield
StandardHDCP1.4
Suitable ModelsPC with Type-C terminal and monitor with HDMI terminal
Supported ResolutionUp to 4K x 2K (30Hz)
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB Type-C video conversion adapter that can convert the video signal of a smartphone or tablet equipped with a USB Type-C terminal and output it to a TV, display, projector, etc. equipped with an HDMI input terminal.

Ulasan Produk

Tidak ada ulasan