ELECOM Type-C to HDMI Video Conversion Adapter PD Compatible Quick Charging 4K Compatible Compact Size Smartphone PC

Sebelum PPN:
Rp879.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C (male) -HDMI female + USB Type-C female (for charging)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 63 x 24 x 9
PackagePaper box
StandardHDCP1.4/HDCP2.2
Suitable ModelsUSB Type-C terminal-equipped PC, tablet, smartphone, etc. that supports video output/USB Power Delivery compatible USB Type-C power adapter that can charge the main unit of PC, tablet, smartphone, etc.
Supported Resolution4Kx2K@60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB Type-C compatible video conversion adapter that can be powered by USB Power Delivery. By connecting to a computer, tablet, smartphone, etc. that can output video from the USB Type-C terminal, you can output video while charging the main unit. Video can be output to displays, TVs, projectors, etc. equipped with an HDMI input terminal.

Ulasan Produk

Tidak ada ulasan