ELECOM Type-C Hub, USB 3.2 Gen 1, 4 USB-A Ports, Bus Powered, Slim, 15cm Cable

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (cm)Approx. 15 * Connector not included
Conform to[VCCI Class B] compliant
Connector Specifications[Upstream] USB Type-C(TM) plug x 1<USB 5Gbps(USB3.2(Gen1))/USB2.0/USB1.1>
Mass (g)About 32
Operating EnvironmentTemperature: 5°C to 40°C, humidity: 30% to 80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 94 x 31 x 10 *Cable not included
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/10,macOS Sequoia 15,iOS 18,iPadOS 18
USB Port Number[Downstream] USB-A port x 4<USB 5Gbps(USB3.2(Gen1))>

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increase your desk space with more USB-A ports. This USB Type-CTM hub features four USB-A ports and supports high-speed data transfers at USB 5Gbps (USB 3.2 (Gen 1)). Its slim, feature-rich design makes it easy to carry.
Equipped with four USB-A ports, you can connect a mouse, keyboard, USB memory stick, and more all to this device.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
The USB Type-C connector has no front or back, so it can be inserted regardless of orientation.
Supports USB 5Gbps (USB 3.2 (Gen 1)), achieving transfer speeds 10 times faster than USB 2.0. *Theoretical value
*To use USB 5Gbps (USB3.2 (Gen1)), the device must be compatible with USB 5Gbps (USB3.2 (Gen1)).
Its compact design, measuring approximately 10mm thick and weighing approximately 32g, has limited functionality and is convenient to carry around when working from home, on business trips, or traveling.
All ports are located on the front and can be connected from the same direction, allowing for neat wiring without taking up too much space around your desk.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 15 cm, making it easy to handle.
This is a bus-powered type that does not require an AC adapter.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan