Spesifikasi
| Color | Black |
|---|---|
| Conform to | [VCCI Class B] compliant |
| Connector Specifications | [Upstream] USB Type-C plug x 1<USB 5Gbps(USB3.2(Gen1))/USB2.0/USB1.1> |
| Operating Environment | Temperature: 5°C to 40°C, humidity: 30% to 80% (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 100 x 31 x 10 *Cable not included |
| Power Supply Method | Bus power |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/10,macOS Sequoia 15,iOS 18,iPadOS 18 |
| USB Port Number | [Downstream] USB-A port x 4<USB 5Gbps(USB3.2(Gen1))> |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Increase your desk space with more USB-A ports. This USB Type-CTM hub features four USB-A ports and supports high-speed data transfers at USB 5Gbps (USB 3.2 (Gen 1)). Its slim, feature-rich design makes it easy to carry.
Equipped with four USB-A ports, you can connect a mouse, keyboard, USB memory stick, and more all to this device.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
The USB Type-C(TM) connector has no front or back, so it can be inserted regardless of orientation.
Supports USB 5Gbps (USB 3.2 (Gen 1)), achieving transfer speeds 10 times faster than USB 2.0. *Theoretical value
*To use USB 5Gbps (USB3.2 (Gen1)), the device must be compatible with USB 5Gbps (USB3.2 (Gen1)).
Its compact design, approximately 10mm thick, and limited functionality make it convenient to carry around when working from home, on business trips, or traveling.
In addition to the three ports on the front, there is one port on the side, making it convenient for connecting wide USB devices.
The cable is a direct-attached type so there is no need to worry about losing it.
This is a bus-powered type that does not require an AC adapter.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Equipped with four USB-A ports, you can connect a mouse, keyboard, USB memory stick, and more all to this device.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
The USB Type-C(TM) connector has no front or back, so it can be inserted regardless of orientation.
Supports USB 5Gbps (USB 3.2 (Gen 1)), achieving transfer speeds 10 times faster than USB 2.0. *Theoretical value
*To use USB 5Gbps (USB3.2 (Gen1)), the device must be compatible with USB 5Gbps (USB3.2 (Gen1)).
Its compact design, approximately 10mm thick, and limited functionality make it convenient to carry around when working from home, on business trips, or traveling.
In addition to the three ports on the front, there is one port on the side, making it convenient for connecting wide USB devices.
The cable is a direct-attached type so there is no need to worry about losing it.
This is a bus-powered type that does not require an AC adapter.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































