ELECOM Type-C Hub USB3.2 Gen1 (USB-A x 3 USB-C x 1) PD compatible 85W Bus power/self-power compatible Cable length 12cm
Spesifikasi
| Cable Length (cm) | Approx. 12 * Connector not included |
|---|---|
| Color | Black |
| Conform to | [VCCI Class B] compliant |
| Connector Shape-Downstream | 3 USB-A ports, 1 USB Type-C port |
| Connector Shape-Upstream | USB Type-C(TM) plug x 1 |
| Connector Specifications | [Upstream] USB Type-C(TM) plug x 1<USB 5Gbps(USB3.2(Gen1))/USB2.0/USB1.1> |
| Interface-Downstream | USB 5Gbps(USB3.2(Gen1)) |
| Interface-Upstream | USB 5Gbps(USB3.2(Gen1)),USB2.0,USB1.1 |
| Mass (g) | About 36 |
| Operating Environment | Temperature: 5°C to 40°C, humidity: 30% to 80% (no condensation) |
| Operating Humidity (%) | 30-80 (no condensation) |
| Operating Temperature (°C) | 5~40 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 100 x 30 x 10 *Cable not included |
| Power Supply Method | Bus powered/self-powered |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/10,macOS Sonoma 14,iPadOS 17 |
| USB Port Number | [Downstream] USB-A port x 3<USB 5Gbps(USB3.2(Gen1))>.1 x USB Type-C port<USB 5Gbps(USB3.2(Gen1)).USB PowerDelivery Compatibility (Maximum Input 100W/Maximum Output85W)> |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Increase your USB-A ports to keep your desk neat and tidy. This USB Type-C hub is equipped with three USB-A ports and a USB Type-C(TM) port that supports USB Power Delivery. High-speed data transfer is possible with USB 5Gbps (USB3.2(Gen1)).
This USB hub is equipped with USB-A and USB Type-C(TM) ports and can connect to a variety of peripheral devices, even on computers with few ports.
Equipped with 3 USB-A ports and 1 USB Type-C port, you can connect a mouse, keyboard, USB memory, etc. all to this one device.
The USB Type-C port supports USB Power Delivery and can supply power to a computer at up to 85W. It also supports data communication.
*The product itself consumes 15W, so the maximum input is 100W and the maximum output is 85W.
*If you want to supply power at 85W, please use an AC charger with 100W output.
All ports are located at the front and can be connected from the same direction, allowing for neat wiring without taking up too much space around your desk.
Any port can transfer data at up to 5Gbps (theoretical value), so you can sync, share, and transfer files smoothly no matter which port you connect to.
This is a self-powered/bus-powered type that provides a stable power supply.
Its slim design, about 10mm thick, with limited functionality, makes it convenient to carry around when working from home, on business trips, or traveling.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 12 cm, making it easy to handle.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This USB hub is equipped with USB-A and USB Type-C(TM) ports and can connect to a variety of peripheral devices, even on computers with few ports.
Equipped with 3 USB-A ports and 1 USB Type-C port, you can connect a mouse, keyboard, USB memory, etc. all to this one device.
The USB Type-C port supports USB Power Delivery and can supply power to a computer at up to 85W. It also supports data communication.
*The product itself consumes 15W, so the maximum input is 100W and the maximum output is 85W.
*If you want to supply power at 85W, please use an AC charger with 100W output.
All ports are located at the front and can be connected from the same direction, allowing for neat wiring without taking up too much space around your desk.
Any port can transfer data at up to 5Gbps (theoretical value), so you can sync, share, and transfer files smoothly no matter which port you connect to.
This is a self-powered/bus-powered type that provides a stable power supply.
Its slim design, about 10mm thick, with limited functionality, makes it convenient to carry around when working from home, on business trips, or traveling.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 12 cm, making it easy to handle.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%20PD%20compatible%2085W%20Bus%20power%2Fself-power%20compatible%20Cable%20length%2012cm/3dP113445121-2.jpg)
