ELECOM Type-C earphones, wired, semi-open design with microphone, durable and durable, supports calls, and features volume control

Sebelum PPN:
Rp489.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Included AccessoriesNone
Mass (g)Approx. 5.2 *Cable not included
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeUSB Type-C(TM)
Sound Pressure Sensitivity (dB/mW)100
Suitable Models[Remote microphone] Smartphones/tablets equipped with a USB Type-C port. *Some devices may not be compatible. Please check the ELECOM website for the latest compatibility information.
TypeSemi-open type, inner ear type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These durable, in-ear digital wired headphones feature a durable USB Type-CTM connection. They're ideal for watching movies and TV dramas, with adjustable sound quality for a clearer listening experience. The included remote microphone lets you answer calls while watching videos.
These digital wired headphones feature a USB Type-CTM connection and a tough design that is resistant to bending and prevents breakage.
The high-density wiring structure with increased internal wiring and changes to and reinforcement of more durable materials have increased resistance to bending.
These inner-ear type headphones have less pressure and allow you to hear surrounding sounds more easily.
The sound quality has been adjusted to make it easier to hear the mid-range sounds that correspond to human voices, so it puts less strain on your ears even when watching movies, dramas, etc. for long periods of time.
A wired connection means there is less lag between audio and video, allowing you to enjoy watching videos and playing rhythm games (music games) comfortably and without stress.
This is perfect for those who are worried about their headphones breaking, or for those who want to use them primarily for watching videos and making calls.
This is also recommended for those looking for headphones compatible with USB Type-C connectors when upgrading to a new iPhone. (iPhone 15 series and later)
Equipped with a DAC, it can be used with a wide range of devices, including smartphones and tablets.
The included remote microphone allows you to control video and music playback, adjust the volume, and more, all from your fingertips. You can even answer calls smoothly while watching a video.
Simply insert it into the USB Type-C port of your device and you're ready to go. No pairing or other settings are required.
The cable length is approximately 1.2m, which is comfortable to use.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.

Ulasan Produk

Tidak ada ulasan