ELECOM Type-C earphone jack converter (USB-C to 3.5mm stereo mini jack) with DAC, silicone mesh, PD compatible
Spesifikasi
| Cable Length (cm) | DIA3.5mm stereo mini jack side: approx. 5, USB Type-C port side: approx. 4 *Connector not included |
|---|---|
| Color | White |
| Conform to | USB Power Delivery: Yes (supports up to 27W) |
| Connector 1 | USB Type-C(TM) plug |
| Connector 2 | DIA3.5mm stereo mini jack, USB Type-C port (for charging) |
| Package | Bag + sticker |
| Suitable Models | Smartphones and tablets that support audio output from a USB Type-C port (output from the device supports both digital and analog signals) |
| Type of Cable | Silicone mesh type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can listen to music and watch videos while charging! This is a high-resolution audio conversion cable that converts the USB Type-C(TM) port of a smartphone or tablet into two ports: a Φ3.5mm stereo mini jack and a USB Type-C port. Equipped with a DAC, it supports both digital and analog signals. It uses a soft, highly durable silicone mesh cable that is resistant to breakage.
You can listen to music and watch videos while charging. Converts the USB Type-C(TM) port of a smartphone or tablet into two ports: a Φ3.5mm stereo mini jack and a USB Type-C port. This is a high-resolution audio conversion cable.
By connecting earphones or headphones to the Φ3.5mm stereo mini jack and an AC charger to the USB Type-C port dedicated to charging, you can watch music, videos, and make calls while charging.
Made of soft silicone material that is resistant to folding, durable nylon mesh material, and embossed bushings that reinforce the base of the connector. This silicone mesh type is highly durable.
This is a high-quality model that complies with the Japan Audio Society's Hi-Res definition, and when used with Hi-Res compatible earphones, you can enjoy Hi-Res sound sources.
Equipped with a DAC that supports PCM up to 192kHz/24bit, allowing you to enjoy high quality music and movies. Supports both digital and analog signals.
It supports USB Power Delivery up to 27W. It can be used with smartphones, tablets, some computers, etc.
*The connected device must support USB Power Delivery.
*The current value supplied will vary depending on the performance of the AC charger used, etc.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
No drivers are required; simply connect the devices to use.
The cable length on the Φ3.5mm stereo mini jack side is approximately 5cm, and the cable length on the USB Type-C port side is approximately 4cm. *Connector not included
*This product cannot be used with models that do not support audio output from the USB Type-C port.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, please restart your smartphone, computer, etc.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
You can listen to music and watch videos while charging. Converts the USB Type-C(TM) port of a smartphone or tablet into two ports: a Φ3.5mm stereo mini jack and a USB Type-C port. This is a high-resolution audio conversion cable.
By connecting earphones or headphones to the Φ3.5mm stereo mini jack and an AC charger to the USB Type-C port dedicated to charging, you can watch music, videos, and make calls while charging.
Made of soft silicone material that is resistant to folding, durable nylon mesh material, and embossed bushings that reinforce the base of the connector. This silicone mesh type is highly durable.
This is a high-quality model that complies with the Japan Audio Society's Hi-Res definition, and when used with Hi-Res compatible earphones, you can enjoy Hi-Res sound sources.
Equipped with a DAC that supports PCM up to 192kHz/24bit, allowing you to enjoy high quality music and movies. Supports both digital and analog signals.
It supports USB Power Delivery up to 27W. It can be used with smartphones, tablets, some computers, etc.
*The connected device must support USB Power Delivery.
*The current value supplied will vary depending on the performance of the AC charger used, etc.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
No drivers are required; simply connect the devices to use.
The cable length on the Φ3.5mm stereo mini jack side is approximately 5cm, and the cable length on the USB Type-C port side is approximately 4cm. *Connector not included
*This product cannot be used with models that do not support audio output from the USB Type-C port.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, please restart your smartphone, computer, etc.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































