ELECOM Type-C earphone jack converter (USB-C to 3.5mm stereo mini jack) with DAC, silicone mesh, high sound quality
Spesifikasi
| Cable Length (cm) | Approx. 5.0 *Not including connector |
|---|---|
| Color | White |
| Connector 1 | USB Type-C(TM) plug |
| Connector 2 | DIA3.5mm stereo Mini jack |
| Package | Bag + sticker |
| Suitable Models | Smartphones and tablets that support audio output from a USB Type-C port (output from the device supports both digital and analog signals) |
| Type of Cable | Silicone mesh type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can listen to music and watch videos even on devices that do not have a Φ3.5mm stereo mini jack! This is a high-resolution audio conversion cable that converts the USB Type-C(TM) port of your smartphone or tablet to a Φ3.5mm stereo mini jack. Equipped with a DAC, it supports both digital and analog signals. It uses a soft, highly durable silicone mesh cable that is resistant to breakage.
You can now listen to music and watch videos on compatible devices even if they do not have a Φ3.5mm stereo mini jack. Converts the USB Type-C(TM) port of a smartphone or tablet to a Φ3.5mm stereo mini jack. This is a high-resolution audio conversion cable.
The soft silicone material prevents bending and the durable nylon mesh material prevents scratches on the cable surface. This is a highly durable silicone mesh type.
This is a high-quality model that complies with the Japan Audio Society's Hi-Res definition, and when used with Hi-Res compatible earphones, you can enjoy Hi-Res sound sources.
Equipped with a DAC that supports PCM up to 384kHz/32bit, allowing you to enjoy high quality music and movies. Supports both digital and analog signals.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
No drivers are required; simply connect the devices to use.
The cable length is approximately 5cm. *Connector not included.
*This product cannot be used with models that do not support audio output from the USB Type-C port.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, please restart your smartphone, computer, etc.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
You can now listen to music and watch videos on compatible devices even if they do not have a Φ3.5mm stereo mini jack. Converts the USB Type-C(TM) port of a smartphone or tablet to a Φ3.5mm stereo mini jack. This is a high-resolution audio conversion cable.
The soft silicone material prevents bending and the durable nylon mesh material prevents scratches on the cable surface. This is a highly durable silicone mesh type.
This is a high-quality model that complies with the Japan Audio Society's Hi-Res definition, and when used with Hi-Res compatible earphones, you can enjoy Hi-Res sound sources.
Equipped with a DAC that supports PCM up to 384kHz/32bit, allowing you to enjoy high quality music and movies. Supports both digital and analog signals.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
No drivers are required; simply connect the devices to use.
The cable length is approximately 5cm. *Connector not included.
*This product cannot be used with models that do not support audio output from the USB Type-C port.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, please restart your smartphone, computer, etc.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































