ELECOM Type-C earphone jack converter (USB-C to 3.5mm stereo mini jack) with DAC, high durability, PD compatible
Spesifikasi
| Cable Length (cm) | DIA3.5mm stereo mini jack side: approx. 5, USB Type-C(TM) port side: approx. 4 *Connector not included |
|---|---|
| Conform to | USB Power Delivery: Yes (supports up to 27W) |
| Connector 1 | USB Type-C(TM) plug |
| Connector 2 | DIA3.5mm stereo mini jack, USB Type-C port (for charging) |
| Package | Bag + sticker |
| Suitable Models | Smartphones, tablets, and some PCs that support audio output from a USB Type-C port (output from devices supports both digital and analog signals) |
| Type of Cable | High durability type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can listen to music and watch videos while charging! This is a high-resolution audio conversion cable that converts the USB Type-C(TM) port of a smartphone or tablet into two ports: a Φ3.5mm stereo mini jack and a USB Type-C port. It is equipped with a DAC and supports both digital and analog signals, and uses a highly durable cable that is difficult to break.
You can listen to music and watch videos while charging. Converts the USB Type-C(TM) port of a smartphone or tablet into two ports: a Φ3.5mm stereo mini jack and a USB Type-C port. This is a high-resolution audio conversion cable.
By connecting an AC charger to the USB Type-C port dedicated for charging, you can watch music, videos, and make calls while charging.
This is a highly durable type that is resistant to disconnections. It uses a highly durable high-density wiring structure, nylon mesh material, and embossed bushings that reinforce the base of the connector.
This is a high-quality model that complies with the Japan Audio Society's Hi-Res definition, and when used with Hi-Res compatible earphones, you can enjoy Hi-Res sound sources.
Equipped with a DAC that supports PCM up to 192kHz/24bit, allowing you to enjoy high quality music and movies. Supports both digital and analog signals.
It supports USB Power Delivery up to 27W. It can be used with smartphones, tablets, some computers, etc.
*The connected device must support USB Power Delivery.
*The current value supplied will vary depending on the performance of the AC charger used, etc.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
No drivers are required; simply connect the devices to use.
The cable length on the Φ3.5mm stereo mini jack side is approximately 5cm, and the cable length on the USB Type-C port side is approximately 4cm. *Connector not included
*This product cannot be used with models that do not support audio output from the USB Type-C port.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, restart the device.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
You can listen to music and watch videos while charging. Converts the USB Type-C(TM) port of a smartphone or tablet into two ports: a Φ3.5mm stereo mini jack and a USB Type-C port. This is a high-resolution audio conversion cable.
By connecting an AC charger to the USB Type-C port dedicated for charging, you can watch music, videos, and make calls while charging.
This is a highly durable type that is resistant to disconnections. It uses a highly durable high-density wiring structure, nylon mesh material, and embossed bushings that reinforce the base of the connector.
This is a high-quality model that complies with the Japan Audio Society's Hi-Res definition, and when used with Hi-Res compatible earphones, you can enjoy Hi-Res sound sources.
Equipped with a DAC that supports PCM up to 192kHz/24bit, allowing you to enjoy high quality music and movies. Supports both digital and analog signals.
It supports USB Power Delivery up to 27W. It can be used with smartphones, tablets, some computers, etc.
*The connected device must support USB Power Delivery.
*The current value supplied will vary depending on the performance of the AC charger used, etc.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
No drivers are required; simply connect the devices to use.
The cable length on the Φ3.5mm stereo mini jack side is approximately 5cm, and the cable length on the USB Type-C port side is approximately 4cm. *Connector not included
*This product cannot be used with models that do not support audio output from the USB Type-C port.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, restart the device.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20DAC%2C%20high%20durability%2C%20PD%20compatible/0oP113445024-3.jpg)
