ELECOM Type-C earphone jack converter (USB Type-C to 3.5mm stereo mini jack) with DAC, high durability and high sound quality

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (cm)Approx. 6.0 *Not including connector
Connector Shape[1] USB Type-C(TM) plug, [2] DIA3.5mm stereo mini jack
PackageBag + sticker
Suitable ModelsSmartphones and tablets that support audio output from a USB Type-C port (output from the device supports both digital and analog signals)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-resolution audio conversion cable that converts the USB Type-C(TM) port of a smartphone or tablet into a Φ3.5mm stereo mini jack. It is equipped with a DAC and can handle both digital and analog signals. It uses a highly durable cable that is resistant to breakage.
This is a high-resolution audio conversion cable that converts a USB Type-C(TM) port into a Φ3.5mm stereo mini jack.
*This product cannot be used with models that do not support audio output from the USB Type-C port. Please check the compatible models before purchasing.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, restart the device.
You can enjoy Hi-Res audio sources by using a smartphone, app, or audio source that complies with the Hi-Res definition and is compatible with Hi-Res audio, together with Hi-Res earphones.
The built-in DAC supports up to 96kHz/24bit, allowing you to enjoy high quality music and movies.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
Uses a highly durable cable that is less likely to break.
No drivers are required; simply connect the devices to use.
The cable length is approximately 6.0 cm. *Connector not included
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan