ELECOM Type-C earphone jack 3-pole 4-pole conversion (USB-C to 3.5mm stereo mini jack) with DAC and call support
Spesifikasi
| Cable Length (cm) | Approx. 5.0 *Not including connector |
|---|---|
| Connector 1 | USB Type-C(TM) plug |
| Connector 2 | DIA3.5mm stereo Mini jack |
| Package | Bag + sticker |
| Suitable Models | Smartphones and tablets that support audio output from a USB Type-C port (output from the device supports both digital and analog signals) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an audio conversion cable that converts the USB Type-C(TM) port of a smartphone or tablet into a Φ3.5mm stereo mini jack. It is equipped with a DAC and can handle both digital and analog signals.
This is an audio conversion cable that converts the USB Type-C(TM) port of a smartphone or tablet into a Φ3.5mm stereo mini jack.
*This product cannot be used with models that do not support audio output from the USB Type-C port. Please check the compatible models before purchasing.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, restart the device.
Equipped with a DAC that supports up to 48kHz/16bit, it supports both digital and analog signals.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
No drivers are required; simply connect the devices to use.
The cable length is approximately 5.0 cm. *Connector not included.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is an audio conversion cable that converts the USB Type-C(TM) port of a smartphone or tablet into a Φ3.5mm stereo mini jack.
*This product cannot be used with models that do not support audio output from the USB Type-C port. Please check the compatible models before purchasing.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, restart the device.
Equipped with a DAC that supports up to 48kHz/16bit, it supports both digital and analog signals.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
No drivers are required; simply connect the devices to use.
The cable length is approximately 5.0 cm. *Connector not included.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20DAC%20and%20call%20support/raP113444982-3.jpg)
