ELECOM TypeC Docking Station Hub 8-in-1 PD 85W Output [Compatible with Windows 11 10 macOS iPadOS]

Sebelum PPN:
Rp1.899.900 - Rp2.199.900
Spesifikasi
Cable Length (cm)Approx. 30 * Connector not included
ColorSilver
Connector Specifications[Upstream] USB Type-C(TM)<USB 10Gbps(USB3.2(Gen2))> , USB Power Delivery compatible (maximum input 100W/maximum output 85W), DisplayPort(TM) Alt mode (USB2.0 compatible when connected to USB2.0 (video output not supported when USB2.0))
Included AccessoriesFixing stand, fixing double-sided tape x 2
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)[1: Product body (excluding mounting stand)] Approx. 152 x 35 x 14 *Cable not included, [2: Product body + mounting stand] Approx. 152 x 35 x 21 *Cable and protruding parts not included
PortVideo Output/Downstream: 1 x HDMI (Supported resolutions up to 4K/60Hz)
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/Windows 10,macOS Ventura 13/macOS Monterey 12,iPadOS 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A docking station equipped with a USB Type-C(TM) port that supports USB 10Gbps (USB3.2(Gen2)).
All ports are mounted on one side of the main unit, and it comes with a stand that can be fixed to the desk with double-sided tape, so it can be fixed and used neatly.
A docking station that can be connected to a computer with a USB Type-C(TM) connector to connect a USB device or an HDMI display.
The connection with the personal computer supports USB 10Gbps (USB3.2 (Gen2)), which realizes ultra-high speed data transfer of up to 10Gbps (theoretical value).
Equipped with 2 ports of USB Type-C (TM) compatible with USB 10Gbps (USB3.2 (Gen2)).
Equipped with 1 port of USB Type-C (TM) compatible with USB Power Delivery.
Supports USB Power Delivery, which supplies up to 100W (*) of power to the device/computer via the USB Type-C(TM) connector.
By connecting a USB Type-C (TM) power adapter, you can charge your computer via this product. Equipped with two USB Standard-A ports that support USB 10Gbps (USB3.2 (Gen2)).
Equipped with an HDMI port that allows video output from a computer to an external monitor.
Equipped with an SD card slot and a microSD card slot that support SDXC/SDHC.
The USB Type-C(TM) connector has no front or back and can be inserted without worrying about its orientation.
*Can only be used on computers that have a USB Type-C(TM) connector as standard equipment.
It has excellent heat dissipation and noise resistance, and uses a luxurious aluminum housing.
It is a slim type that is easy to carry.
The cable is a direct attachment type that you don't have to worry about losing. The cable length is about 30 cm, which allows you to connect comfortably with a tablet PC/2in1 PC.
All ports are mounted on one side of the main unit, making it easy to wire the connected cables and not cluttering the desk.
Comes with a stand that can be fixed to the desk with double-sided tape. The main body of the product can be installed on the stand with a magnet, so it is easy to put on and take off.
The main unit has a symmetrical design, so it can be installed on the stand from either the front or back.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
* Data communication only, video output is not supported.
*To use USB 10Gbps, your computer or device must be compatible with USB 10Gbps.
* Since the product itself consumes 15W, the actual output will be 85W at maximum.
*If you need power supply at 85W, please prepare a charger with 100W output.
*When outputting video with this product, make sure that the device supports DisplayPort(TM) Alt mode.

* If the main unit does not support charging from the USB Type-C (TM) connector, the main unit cannot be charged via the USB Type-C of this product. Make sure your device supports USB Power Delivery when charging.
*This product does not work on the system screen or BIOS screen before starting the OS.
* Please connect this product directly to the USB Type-C (TM) terminal of the PC. This product cannot be used when connected to the USB Type-C(TM) terminal of a USB hub or expansion board.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.

Ulasan Produk

Tidak ada ulasan