ELECOM TypeC Docking Station Hub 5-in-1 PD 90W Output [Compatible with Windows 11 10 macOS iPadOS]

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (cm)Approx. 30 * Connector not included
ColorSilver
Included AccessoriesFixing stand, fixing double-sided tape x 2
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)[1: Product body (excluding stand)] Approx. 118 x 35 x 14 *Cable not included, [2: Product body + stand] Approx. 118 x 35 x 21 *Cable and protruding parts not included
PortVideo Output/Downstream: 1 x HDMI (Supported resolutions up to 4K/30Hz)
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/Windows 10,macOS Ventura 13/macOS Monterey 12,iPadOS 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A docking station equipped with a USB Type-C(TM) port that supports USB 5Gbps (USB3.2(Gen1)).
All ports are mounted on one side of the main unit, and it comes with a stand that can be fixed to the desk with double-sided tape, so it can be fixed and used neatly.
A docking station that can be connected to a computer with a USB Type-C(TM) connector to connect a USB device or an HDMI display.
The connection with the personal computer supports USB 5Gbps (USB3.2 (Gen1)), which realizes ultra-high-speed data transfer of up to 5Gbps (theoretical value).
Equipped with 1 port of USB Type-C (TM) compatible with USB 5Gbps (USB3.2 (Gen1)).
Equipped with 1 port of USB Type-C (TM) compatible with USB Power Delivery.
Supports USB Power Delivery, which supplies up to 100W (*) of power to the device/computer via the USB Type-C(TM) connector.
By connecting a USB Type-C (TM) power adapter, you can charge your computer via this product.
Equipped with 2 USB Standard-A ports that support USB 5Gbps (USB3.2 (Gen1)).
Equipped with an HDMI port that allows video output from a computer to an external monitor.
It is a slim type that is easy to carry.
The cable is a direct attachment type that you don't have to worry about losing. The cable length is about 30 cm, which allows you to connect comfortably with a tablet PC/2in1 PC.
All ports are mounted on one side of the main unit, making it easy to wire the connected cables and not cluttering the desk.
Comes with a stand that can be fixed to the desk with double-sided tape. The main body of the product can be installed on the stand with a magnet, so it is easy to put on and take off.
The main unit has a symmetrical design, so it can be installed on the stand from either the front or back.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
The USB Type-C(TM) connector has no front or back and can be inserted without worrying about its orientation.
* Data communication only, video output is not supported.
*To use USB 5Gbps, your computer or device must be compatible with USB 5Gbps. *The product itself consumes 10W, so the actual output is 90W at maximum.
*If you need power supply at 90W, please prepare a charger with 100W output.
*When outputting video with this product, make sure that the device supports DisplayPort(TM) Alt mode.
*Can only be used on computers that have a USB Type-C(TM) connector as standard equipment.
It has excellent heat dissipation and noise resistance, and uses a luxurious aluminum housing.
* If the main unit does not support charging from the USB Type-C (TM) connector, the main unit cannot be charged via the USB Type-C of this product. Make sure your device supports USB Power Delivery when charging.
*This product does not work on the system screen or BIOS screen before starting the OS.
* Please connect this product directly to the USB Type-C (TM) terminal of the PC. This product cannot be used when connected to the USB Type-C(TM) terminal of a USB hub or expansion board.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.

Ulasan Produk

Tidak ada ulasan