ELECOM Type-C Docking Station 8-in-1 Hub PD 85W Output USB-C x 2 USB-A x 2 HDMI x 1 SD+microSD x 1 RJ45 x 1

Sebelum PPN:
Rp1.699.900
Spesifikasi
Cable Length (cm)Approx. 20 *Plug not included
Card Reader[Downstream] 1: SD card slot x 1 (SD/SDHC/SDXC), [Downstream] 2: microSD card slot x 1 (microSD/microSDHC/microSDXC)
ColorNavy
LAN[Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T)
Operating EnvironmentTemperature: 0°C to 40°C, humidity: 25% to 75% *No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 150 x 55 x 17 *Cable not included
Port[Video Output/Downstream] 1: 1 x HDMI(R) port <Supported resolution: up to 4K/60Hz> *The input signal must be compatible with the standard DisplayPort 1.4.
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/Windows 10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12,iPadOS 17/iPadOS 16
USB Port Number[Downstream] 1: 1x USB Type-C port (USB Power Delivery port for charging only), [Downstream] 2: USB-A port<USB 10Gbps(USB3.2 Gen2)> x2 (Video output not supported), [Downstream] 3: USB Type-C port<USB 10Gbps(USB3.2(Gen2))> x1 (Video output not supported)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This docking station connects to a computer with a USB Type-C(TM) connector and can be used to connect USB devices and HDMI(R) displays. Connect all your peripherals to your USB Type-C equipped computer with a single cable.
Unique design for stable connection. Based on measurements based on transmission and reception signal certification tests, the design stabilizes the data quality transmitted between the PC and docking station. This minimizes compatibility issues that often occur between connected devices, providing a smooth operating experience.
The device comes with one USB Type-C port that supports USB Power Delivery. You can charge your laptop by connecting a USB Type-C compatible AC charger. USB Power Delivery can supply up to 100W of power to devices and the device itself.
*The product itself consumes 15W, so the actual maximum output is 85W. If you need to supply 85W, please use a 100W AC charger.
It is equipped with an HDMI port (supported resolution: up to 4K/60Hz) that allows video output from your computer to an external monitor.
*When outputting video using this product, please make sure that the device supports DisplayPort(TM) Alt Mode.
It is equipped with one USB Type-C port and two USB-A ports that support USB 10Gbps (USB3.2 (Gen2)).
*This product is designed to add an additional USB port. We do not recommend using a USB port used for data transfer to charge a smartphone or tablet.
The camera is equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC. This makes it convenient for transferring data such as images and videos. The two card slots can be used simultaneously.
It is equipped with a LAN port that allows you to connect your computer to a wired network.
Connection to the computer itself is compatible with USB 10Gbps (USB3.2 (Gen2)), which enables ultra-high-speed data transfer of up to 10Gbps (theoretical value).
The cable is a direct-attached type, so you don't have to worry about losing it. It's also easy to connect to tablet PCs and 2-in-1 computers.

Ulasan Produk

Tidak ada ulasan