ELECOM Type-C Docking Station 8-in-1 Hub PD 85W Output Fast Charging USB-C x 3 USB-A x 2 HDMI x 1 SD+microSD x 1
Spesifikasi
| Cable Length (cm) | Approx. 20 * Connector not included |
|---|---|
| Card Reader | [Downstream] 1 SD card slot (SD/SDHC/SDXC), 1 microSD card slot (microSD/microSDHC/microSDXC) *SD cards and microSD cards cannot be used at the same time. |
| Color | Silver |
| Operating Environment | Temperature 5-40 °C, humidity 30-80% * No condensation |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 29 x 131 x 13 *Cable not included |
| Port | [Video output/downstream] 1 x HDMI(R) port <Supported resolution: up to 4K/60Hz> [Video output/downstream] *The supported resolutions listed require your computer to support DisplayPort Alt Mode (DP1.4 or higher). |
| Power Supply Method | Bus power |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/10,macOS Sonoma 14/macOS Ventura 13,iPadOS 17/16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an 8-in-1 docking station equipped with HDMI(R), USB-A, and USB Type-C(TM) ports, allowing you to expand various functions. In addition to the usual output ports, it comes with a switch that allows you to instantly switch the external display on and off. It also comes with a convenient function that allows you to temporarily hide the screen you don't want others to see in business situations.
This docking station allows you to connect a variety of devices to up to eight ports via the USB Type-C(TM) port.
Equipped with a switch that can instantly switch the external display ON/OFF. You can turn the screen output via HDMI(R) on or off with one touch without having to plug or unplug the cable.
During meetings or presentations, you can temporarily hide internal documents, password entry windows, and other screens that you don't want others to see by turning off the screen. If a video error occurs during an exhibition or customer service, you can smoothly turn off the display without panicking.
It is a slim type with a width of about 3 cm. It can be stored neatly in a bag or gadget pouch, making it convenient to use when you are out and about.
The HDMI port supports high resolutions up to 4K60Hz, ensuring smooth and clear display even when connected to a large display.
Equipped with three USB Type-C ports. The USB Type-C port for charging can be used with USB Power Delivery 100W. You can charge the computer by connecting an AC charger.
*The product itself consumes 15W, so the actual output is a maximum of 85W.
*If you require 85W power supply, please use a 100W output AC charger.
Equipped with two USB-A ports, you can connect peripherals such as a mouse, keyboard, and USB memory all at once.
Both the USB-A and USB Type-C ports are USB 5Gbps, allowing for high-speed data transfer, even with large files.
Equipped with both an SD card slot and a microSD card slot, you can easily check photo and video data on your computer.
*Only one SD card or one microSD card can be inserted at a time. Both cards cannot be inserted and read at the same time.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is about 20cm long, making it easy to handle.
*If you are considering introducing this product to your business, we recommend that you verify it in your own environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*A USB Type-C compatible AC charger for charging a computer is not included. Please prepare one separately.
*If your computer does not support charging from a USB Type-C port, you will not be able to charge the main unit via the USB Type-C port of this product. When charging, make sure that your computer supports USB Power Delivery.
*If your computer does not support video output from a USB Type-C port, the video output port of this product will not work. When outputting video, make sure that the device supports DisplayPort Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This docking station allows you to connect a variety of devices to up to eight ports via the USB Type-C(TM) port.
Equipped with a switch that can instantly switch the external display ON/OFF. You can turn the screen output via HDMI(R) on or off with one touch without having to plug or unplug the cable.
During meetings or presentations, you can temporarily hide internal documents, password entry windows, and other screens that you don't want others to see by turning off the screen. If a video error occurs during an exhibition or customer service, you can smoothly turn off the display without panicking.
It is a slim type with a width of about 3 cm. It can be stored neatly in a bag or gadget pouch, making it convenient to use when you are out and about.
The HDMI port supports high resolutions up to 4K60Hz, ensuring smooth and clear display even when connected to a large display.
Equipped with three USB Type-C ports. The USB Type-C port for charging can be used with USB Power Delivery 100W. You can charge the computer by connecting an AC charger.
*The product itself consumes 15W, so the actual output is a maximum of 85W.
*If you require 85W power supply, please use a 100W output AC charger.
Equipped with two USB-A ports, you can connect peripherals such as a mouse, keyboard, and USB memory all at once.
Both the USB-A and USB Type-C ports are USB 5Gbps, allowing for high-speed data transfer, even with large files.
Equipped with both an SD card slot and a microSD card slot, you can easily check photo and video data on your computer.
*Only one SD card or one microSD card can be inserted at a time. Both cards cannot be inserted and read at the same time.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is about 20cm long, making it easy to handle.
*If you are considering introducing this product to your business, we recommend that you verify it in your own environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*A USB Type-C compatible AC charger for charging a computer is not included. Please prepare one separately.
*If your computer does not support charging from a USB Type-C port, you will not be able to charge the main unit via the USB Type-C port of this product. When charging, make sure that your computer supports USB Power Delivery.
*If your computer does not support video output from a USB Type-C port, the video output port of this product will not work. When outputting video, make sure that the device supports DisplayPort Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































