ELECOM Type-C charger PD PPS 30W TypeC cable integrated [Compatible with MacBook Air iPhone iPad Android and other devices]

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (m)About 2.5
ColorWhite
Connector ShapeUSB Type-C plug x 1
Mass (g)Approx. 134.5
Operating Temperature Range (°C)-10~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 42.8 x 34.2 x 34.2
Plug Type90 degree swing structure
Rated Input Current (A)0.9
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/3A at 9V/2.5A at 12V/2A at 15V/1.5A at 20V, PPS output 3A at 5V-11V, 2A at 5V-16V
Rated Output Power (W)Maximum output 30/PPS maximum output 30
Rated Output Voltage5V/9V/12V/15V/20V, PPS output 5V-11V/5V-16V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsDevices that can be charged from a USB Type-C(TM) plug using USB Power Delivery (30W) and the optional PPS (Programmable Power Supply) standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB AC charger has an integrated cable and can instantly charge smartphones, tablets, laptops, etc. equipped with a USB Type-C(TM) port. The cable is approximately 2.5m long, allowing for comfortable use. *Limited to devices that can charge up to 30W of USB Power Delivery standard.
This is a USB AC charger equipped with a USB Type-C(TM) plug that supports USB Power Delivery, and can charge compatible smartphones, tablets, laptops, etc.
*Only applies to devices that can charge up to 30W using the USB Power Delivery standard.
It is a built-in cable that can be charged simply by inserting it into a device equipped with a USB Type-C port.
The integrated USB Type-C plug cable is approximately 2.5m long, allowing you to use it comfortably even when connected to a foot-level outlet.
It uses GaN II (gallium nitride) to achieve high output and compact size. The plug part can also be folded, so it doesn't take up much space in your bag and is convenient to carry around for business trips, remote work, business trips, and travel.
*GaN II (gallium nitride) is more compact and lightweight than the first generation GaN, making products more mobile.
Supports USB Power Delivery and PPS (Programmable Power Supply). It can charge an iPhone up to 55% in about 30 minutes, allowing for quick charging on the go.
*USB Power Delivery is a USB standard that enables high-speed charging by selecting the optimal power between the device and the adapter by exchanging information between the adapter and the connected device. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.2V increments and efficiently supply the optimal power.
*The maximum output of this product's USB Power Delivery is 30W. The maximum output of PPS (Programmable Power Supply) is 30W.
Equipped with a USB Type-C plug that supports USB Power Delivery and PPS (Programmable Power Supply), the output can be adjusted to 5V/3A, 9V/3A, 12V/2.5A, 15V/2A, or 20V/1.5A depending on the device, allowing for high-speed charging of a wide range of devices, from smartphones such as iPhones to tablets such as iPads and MacBook Airs.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with USB Power Delivery compatible products.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan