ELECOM Type-C charger PD 45W PPS compatible USB-C x 1 port for laptops Type-C cable included 2m foldable plug

Sebelum PPN:
Rp849.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
CableUSB+Type-C+-+USB+Type-C cable
Cable Length (m)About 2
ColorBlack, [Cable] Black
Connector ShapeUSB Type-C port x 1
Included AccessoriesCable
Mass (g)Approximately 76.5 *Excluding cable
Operating Temperature Range (°C)-10~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 45.2x38.1x43.8
Plug Shape90 degree swing structure
Rated Input Current (A)1.5
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/3A at 9V/3A at 12V/3A at 15V/2.25A at 20V, PPS output 3A at 5V to 16V, 2.25A at 5V to 21V
Rated Output Power (W)Maximum output 45, PPS maximum output 45
Rated Output Voltage (V)5/9/12/15/20, PPS output 5~16/5~21
Region to UseJapan
Suitable ModelsDevices that can be charged from a USB Type-CTM port using USB Power Delivery (45W) and the optional Programmable Power Supply (PPS) standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can charge everything from laptops to smartphones with just this one device! This high-output 45W USB AC charger supports USB Power Delivery and has one USB Type-C(TM) port, allowing you to charge a wide range of devices. It is compact and convenient to carry around when going out on business, working remotely, on business trips, or traveling. It comes with a USB Type-C to USB Type-C cable, so you don't need to prepare a separate cable.
This high-output USB AC charger can charge everything from laptops to smartphones. No need to carry separate chargers for each device.
*Limited to devices that can be charged up to 45W via USB Power Delivery standard.
This type comes with a USB Type-C(TM) - USB Type-C cable, so there is no need for a separate cable.
The included USB cable is approximately 2m long, allowing you to comfortably connect it to a power outlet at your feet. The cable is detachable, so you can easily store it away and carry it around.
It uses GaN II (gallium nitride) to achieve high output and compact size. The plug part can also be folded, so it doesn't take up much space in your bag and is convenient to carry around for business trips, remote work, business trips, and travel.
*GaN II (gallium nitride) is more compact and lightweight than the first generation GaN, making products more mobile.
Supports USB Power Delivery and PPS (Programmable Power Supply). It can charge an iPhone up to 50% in about 30 minutes, allowing for quick charging on the go.
*USB Power Delivery is a USB standard that enables high-speed charging by selecting the optimal power between the device and the adapter by exchanging information between the adapter and the connected device. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.2V increments and efficiently supply the optimal power.
*The maximum USB Power Delivery output of this product is 45W. The maximum PPS (Programmable Power Supply) output is 45W.
It is equipped with a USB Type-C port that supports USB Power Delivery and PPS (Programmable Power Supply), and the output can be adjusted to 5V/3A, 9V/3A, 12V/3A, 15V/3A, or 20V/2.25A depending on the device, allowing it to charge a wide range of devices, from smartphones such as iPhones to tablets such as iPads, MacBooks, and Windows laptops.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with USB Power Delivery compatible products.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, making it extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan