ELECOM Type-C charger PD 45W PPS compatible for laptops TypeC cable integrated 2m foldable plug small and lightweight
Spesifikasi
| Applicable Standard | PSE specified electrical equipment |
|---|---|
| Cable Length (m) | About 2 |
| Color | Black |
| Connector Shape | USB Type-C plug x 1 |
| Mass (g) | Approximately 153.2cm (including cable and connector) |
| Operating Temperature Range (°C) | -10~25 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 50.2 x 38.1 x 43.8 *Excluding cables and connectors |
| Plug Shape | 90 degree swing structure |
| Rated Input Current (A) | 1.5 |
| Rated Input Voltage (V) | AC100~240(50/60Hz) |
| Rated Output Current | 3A at 5V/3A at 9V/3A at 12V/3A at 15V/2.25A at 20V, PPS output 3A at 5V to 16V, 2.25A at 5V to 21V |
| Rated Output Power (W) | Maximum output 45, PPS maximum output 45 |
| Rated Output Voltage (V) | 5/9/12/15/20, PPS output 5~16/5~21 |
| Region to Use | Japan |
| Suitable Models | Devices that can be charged from a USB Type-C(TM) plug using USB Power Delivery (45W) and the optional PPS (Programmable Power Supply) standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Convenient for charging devices with USB Type-C(TM) ports! This high-output 45W USB AC charger supports USB Power Delivery and has an integrated cable, allowing you to instantly charge a wide range of devices with USB Type-C ports, from laptops to smartphones. It is compact and convenient to carry around for business trips, remote work, business trips, and travel.
This high-output USB AC charger can charge everything from laptops to smartphones. No need to carry separate chargers for each device.
*Limited to devices that can be charged up to 45W via USB Power Delivery standard.
It is an integrated cable that can be charged simply by inserting it into a device equipped with a USB Type-C(TM) port.
The integrated USB Type-C plug cable is approximately 2m long, allowing you to use it comfortably even when connected to a foot-level outlet.
It uses GaN II (gallium nitride) to achieve high output and compact size. The plug part can also be folded, so it doesn't take up much space in your bag and is convenient to carry around for business trips, remote work, business trips, and travel.
*GaN II (gallium nitride) is more compact and lightweight than the first generation GaN, making products more mobile.
Supports USB Power Delivery and PPS (Programmable Power Supply). It can charge an iPhone up to 50% in about 30 minutes, allowing for quick charging on the go.
*USB Power Delivery is a USB standard that enables high-speed charging by selecting the optimal power between the device and the adapter by exchanging information between the adapter and the connected device. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.2V increments and efficiently supply the optimal power.
*The maximum output of this product's USB Power Delivery is 45W. The maximum output of PPS (Programmable Power Supply) is 45W.
Equipped with a USB Type-C plug that supports USB Power Delivery and PPS (Programmable Power Supply), the output can be adjusted to 5V/3A, 9V/3A, 12V/3A, 15V/3A, or 20V/2.25A depending on the device, allowing it to charge a wide range of devices, from smartphones such as iPhones to tablets such as iPads, MacBooks, and Windows laptops.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with products that support USB Power Delivery.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This high-output USB AC charger can charge everything from laptops to smartphones. No need to carry separate chargers for each device.
*Limited to devices that can be charged up to 45W via USB Power Delivery standard.
It is an integrated cable that can be charged simply by inserting it into a device equipped with a USB Type-C(TM) port.
The integrated USB Type-C plug cable is approximately 2m long, allowing you to use it comfortably even when connected to a foot-level outlet.
It uses GaN II (gallium nitride) to achieve high output and compact size. The plug part can also be folded, so it doesn't take up much space in your bag and is convenient to carry around for business trips, remote work, business trips, and travel.
*GaN II (gallium nitride) is more compact and lightweight than the first generation GaN, making products more mobile.
Supports USB Power Delivery and PPS (Programmable Power Supply). It can charge an iPhone up to 50% in about 30 minutes, allowing for quick charging on the go.
*USB Power Delivery is a USB standard that enables high-speed charging by selecting the optimal power between the device and the adapter by exchanging information between the adapter and the connected device. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.2V increments and efficiently supply the optimal power.
*The maximum output of this product's USB Power Delivery is 45W. The maximum output of PPS (Programmable Power Supply) is 45W.
Equipped with a USB Type-C plug that supports USB Power Delivery and PPS (Programmable Power Supply), the output can be adjusted to 5V/3A, 9V/3A, 12V/3A, 15V/3A, or 20V/2.25A depending on the device, allowing it to charge a wide range of devices, from smartphones such as iPhones to tablets such as iPads, MacBooks, and Windows laptops.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with products that support USB Power Delivery.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































