ELECOM Type-C charger PD 20W with integrated cable 2.5m [Compatible with iPhone, iPad, Android smartphones, tablets, etc.]

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)About 2.5
ColorWhite
Connector ShapeUSB Type-C plug x 1
Mass (g)Approximately 128 *including cable and connector
Operating Temperature Range (°C)-10~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 46.4 x 28 x 35.2 *Excluding cables and connectors
Plug Type90 degree swing structure
Rated Input Current (A)0.7
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/2.22A at 9V/1.67A at 12V
Rated Output Power (W)20
Rated Output Voltage5V/9V/12V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsDevices that can be charged via a USB Type-C(TM) plug within the USB Power Delivery (20W) standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB AC charger has an integrated cable and can instantly charge smartphones, tablets, etc. equipped with a USB Type-C(TM) port. The cable is approximately 2.5m long, allowing for comfortable use.
This USB AC charger is equipped with a USB Type-C(TM) plug that supports USB Power Delivery and can charge compatible smartphones, tablets, etc.
USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and connected device to select the optimal power supply between the devices.
*The maximum output of this product is 20W.
The slim design means that it won't interfere with adjacent sockets when plugged into a multi-port outlet.
It is an integrated cable that can be charged simply by inserting it into a device with a USB Type-C port.
The integrated USB Type-C plug cable is approximately 2.5m long, allowing you to comfortably connect it to a foot-level outlet.
It supports USB Power Delivery, which allows you to charge your iPhone up to 50% in about 30 minutes, allowing for quick charging on the go.
It is equipped with a USB Type-C plug that supports USB Power Delivery, and the output can be adjusted to 5V/3A, 9V/2.22A, or 12V/1.67A depending on the device, allowing you to quickly charge smartphones such as iPhones and tablets such as iPads.
When not in use, the outlet plug can be folded and stored inside the charger body, allowing for neat and compact storage, making it convenient to carry around.
This product has undergone the same tests as those conducted by the USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with USB Power Delivery compatible products.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan