ELECOM Type-C Charger PD 20W TypeC x 1 Foldable Plug Lightweight [Compatible with iPhone iPad Galaxy Pixel Android etc.]
Spesifikasi
| Connector Shape | USB Type-C port x 1 |
|---|---|
| Mass (g) | About 39.1 |
| Operating Temperature Range (°C) | -10~25 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 33.7 x 33.7 x 33.7 |
| Plug Type | 90 degree swing structure |
| Rated Input Current (A) | 0.7 |
| Rated Input Voltage (V) | AC100~240(50/60Hz) |
| Rated Output Current | 3A at 5V/2.22A at 9V/1.67A at 12V |
| Rated Output Power (W) | 20 |
| Rated Output Voltage | 5V/9V/12V |
| Region to Use | Japan |
| Standard | PSE specified electrical equipment |
| Suitable Models | Devices that can be charged via a USB Type-C(TM) port within the USB Power Delivery (20W) standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This USB AC charger is equipped with one USB Type-C(TM) port and can charge compatible smartphones, tablets, etc. It is small enough to fit in the palm of your hand and lightweight, making it convenient to carry when going out or on a business trip.
This is a USB AC charger equipped with a USB Type-C(TM) port that supports USB Power Delivery, allowing you to charge compatible smartphones, tablets, etc.
USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and connected device to select the optimal power between the devices.
*The maximum output of this product is 20W.
It is small enough to fit completely in the palm of your hand (approx. 33.7mm wide x 33.7mm thick x 33.7mm high) and is lightweight (approx. 39.1g), making it convenient to carry when going out or on business trips.
It supports USB Power Delivery, which allows you to charge your iPhone up to 50% in about 30 minutes, making it ideal for speedy charging on the go.
It is equipped with a USB Type-C port that supports USB Power Delivery, and the output can be adjusted to 5V/3A, 9V/2.22A, or 12V/1.67A depending on the device, allowing you to quickly charge smartphones such as iPhones and tablets such as iPads.
When not in use, the power plug can be folded and stored inside the charger body. It can be stored neatly and compactly, making it convenient to carry around.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with USB Power Delivery compatible products.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*This product does not come with a cable. Please prepare a USB cable or other cable separately.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is a USB AC charger equipped with a USB Type-C(TM) port that supports USB Power Delivery, allowing you to charge compatible smartphones, tablets, etc.
USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and connected device to select the optimal power between the devices.
*The maximum output of this product is 20W.
It is small enough to fit completely in the palm of your hand (approx. 33.7mm wide x 33.7mm thick x 33.7mm high) and is lightweight (approx. 39.1g), making it convenient to carry when going out or on business trips.
It supports USB Power Delivery, which allows you to charge your iPhone up to 50% in about 30 minutes, making it ideal for speedy charging on the go.
It is equipped with a USB Type-C port that supports USB Power Delivery, and the output can be adjusted to 5V/3A, 9V/2.22A, or 12V/1.67A depending on the device, allowing you to quickly charge smartphones such as iPhones and tablets such as iPads.
When not in use, the power plug can be folded and stored inside the charger body. It can be stored neatly and compactly, making it convenient to carry around.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with USB Power Delivery compatible products.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*This product does not come with a cable. Please prepare a USB cable or other cable separately.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































