ELECOM Type-C charger PD 20W 1 port TypeC cable included [Compatible with iPhone iPad Android and other devices]

Sebelum PPN:
Rp269.900
Spesifikasi
CableUSB+Type-C+-+USB+Type-C cable
Cable Length (m)About 1.5
ColorWhite, [Cable] White
Connector ShapeUSB Type-C port x 1
Included AccessoriesCable
Mass (g)About 39.1
Operating Temperature Range (°C)-10~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 33.7 x 33.7 x 33.7
Plug Type90 degree swing structure
Rated Input Current (A)0.7
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/2.22A at 9V/1.67A at 12V
Rated Output Power (W)20
Rated Output Voltage5V/9V/12V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsDevices that can be charged via a USB Type-C(TM) port within the USB Power Delivery (20W) standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB AC charger is equipped with one USB Type-C(TM) port and can charge compatible smartphones, tablets, etc. Comes with an easy-to-handle USB Type-C to USB Type-C cable that is approximately 1.5m long. It is compact and convenient to carry when going out or on a business trip.
This is a USB AC charger equipped with a USB Type-C(TM) port that supports USB Power Delivery, allowing you to charge compatible smartphones, tablets, etc.
USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and connected device to select the optimal power between the devices.
*The maximum output of this product is 20W.
It comes with a 1.5m USB cable, which is just the right length for charging by connecting it to a power outlet near a table. The cable is detachable, so it can be neatly stored and carried around.
It supports USB Power Delivery, which allows you to charge your iPhone up to 50% in about 30 minutes, making it ideal for speedy charging on the go.
It is equipped with a USB Type-C port that supports USB Power Delivery, and the output can be adjusted to 5V/3A, 9V/2.22A, or 12V/1.67A depending on the device, allowing you to quickly charge smartphones such as iPhones and tablets such as iPads.
When not in use, the power plug can be folded and stored inside the charger body. It can be stored neatly and compactly, making it convenient to carry around.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with USB Power Delivery compatible products.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*This product comes with a USB Type-C - USB Type-C cable (approximately 1.5m).
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan