ELECOM Type-C cable (USB A to USB C) short 0.1m L-shaped flat charging cable for mobile batteries
Spesifikasi
| Cable Length (m) | Approx. 0.1 *Not including connector |
|---|---|
| Conform to | (USB Power Delivery)x,(DisplayPort Alternate Mode)x |
| Connector Shape | USB-A plug to USB Type-C(TM) plug |
| Dimensions, Width x Thickness (mm) | [Cable] Approx. 3.3 x 2 |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Suitable For | Maximum 5V/3A(15W) |
| Suitable Models | Mobile batteries with USB-A ports and smartphones, tablets, etc. with USB Type-C ports |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Use it to charge your smartphone or tablet with a mobile battery! This USB-A to USB Type-C(TM) cable is designed specifically for charging. The L-shaped plug with minimal protrusions and the short flat cable make it easy to connect, and it's compact and easy to carry around.
Charge your smartphone or tablet with a mobile battery! A USB-A - USB Type-C(TM) cable for charging only.
You can charge your smartphone or tablet by connecting a mobile battery with a USB-A port to a smartphone or tablet with a USB Type-C port.
*This product is for charging only. Data transfer is not possible.
The L-shaped plugs on both ends have minimal protrusions, so they won't get in the way when charging.
The short, flat cable is about 10cm long, making it easy to handle, compact, and convenient to carry. *Connector not included
Charging is possible at up to 15W.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
Flame-retardant materials are used to enhance safety.
It uses a double shielded cable to protect the signal from external noise interference.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
*The current value supplied will vary depending on the performance of the device you use.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
Charge your smartphone or tablet with a mobile battery! A USB-A - USB Type-C(TM) cable for charging only.
You can charge your smartphone or tablet by connecting a mobile battery with a USB-A port to a smartphone or tablet with a USB Type-C port.
*This product is for charging only. Data transfer is not possible.
The L-shaped plugs on both ends have minimal protrusions, so they won't get in the way when charging.
The short, flat cable is about 10cm long, making it easy to handle, compact, and convenient to carry. *Connector not included
Charging is possible at up to 15W.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
Flame-retardant materials are used to enhance safety.
It uses a double shielded cable to protect the signal from external noise interference.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
*The current value supplied will vary depending on the performance of the device you use.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
Feature
SpecificationTHINK ECOLOGY mark, [Twisted pair cable (communication line)] x
Ulasan Produk
Tidak ada ulasan



















































































































































%20short%200_1m%20L-shaped%20flat%20charging%20cable%20for%20mobile%20batteries/brP113444423-2.jpg)
